Add More Items
View All Quick Selects
Below you can add an image for 'outlet box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2 Al Guax Body W/Cover
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$669.38
Each
Klein Tools' Rugged Powerbox Uses Powerful Magnets to Easily Mount Anywhere In The Metal Job Box or Other Magnetic Surface, and Includes Built-In Hanging Holes For Fixed Mounting Locations. Easily Distribute Power Across Your Job Box With 5-Foot Durable Power Cord. Integrated Led Lighting Illuminates The Inside Of Any Dark Job Box to Quickly Find Gear. Besides The Four Surge Protected 120V Outlets, The Two Usb-A and One 45W Usb-C (PD Capable) Ports Allow For Convenient Charging Of Personal Devices Includin
Nacogdoches Availability: In Stock
Total Availability: In Stock
$58.63
1/2 Guac Body With Al Cover
$165.31
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2-1/2 In, Cable Entry: (1) 2-1/2 In NPT Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Amp Receptacles
$444.68
Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$3,397.34
Per 100
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
$1,350.00
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,441.71
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Top, Surface, Circuits: 4, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-50R, Right: Nema 5-20R2GFI WR TR, Ringless
$737.56
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 2.125IN, Cubic Capacity:21.5ci
$1,371.20
Features:With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3ci
$940.87
Mulberry; Box Extension; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 2.750 In Length X 4.500 In Width X 1.250 In Depth; Cubic Capacity: 9.500 Cu-In; Includes: Gasket and Mounting Screws; Number Of Gang: 1; Outlet: 1/2 In, (2) Each End; Finish: Powder Coated
$13.65
Standard Size Duplex Receptacle Wallplate, Almond, Power Outlet, Thermoset, 2, Standard
$124.99
1-Gang 4-Hole 3/4 In. Outlet Box - Bronze
$531.60
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:15.5ci
$1,193.01
Super-Safeway® Multi-Tap (3) Outlet Box With Buss Bars, Nema 5-15
$171.00
Eaton Socket Adapter, One Socket to One Socket With Two 250W Nema 1-15R Outlets, Keyless Switch, 125V, Medium Base, Ivory, Thermoplastic, 1-15R, Nema 1-15R, 660W
$3.76
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
$820.24
No longer available or discontinued by the manufacturer.
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 7 Hubs, 3/4 In Hub Size, 7.65 LB
$2,176.14
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, B Shape, 3/4"
$148.09
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, X Shape, 1"
$189.50
20
Popularity
Default